Metal Mesh Visor
- Mfr # WVI00046
- Zoro # G524447234
product price:Â
$
95.75
/ea
Key Features
Features
Can be Worn with Corrective Glasses, Debris Protection, Hexagonal Mesh, Micro Ventilation
Compatible with Brand
KASK
For Use With
Safety Helmet
Visor Height
7 1/2 in
Standards
ANSI Z87.1, EN ISO 16321 1:2022/A1:2025, EN ISO 16321-1:2022, EN ISO 16321-3:2022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WVI00046
- Zoro #
- G524447234
- UPC #
- 8057099453998
- Country of Origin
- Italy
Dimensions
- Visor Height
- 7 1/2 in
- Visor Width
- 6 1/2 in
- Fits Chest Size
- Can be Worn with Corrective Glasses, Debris Protection, Hexagonal Mesh, Micro Ventilation
Details
- Item
- Metal Mesh Visor
- Features
- Can be Worn with Corrective Glasses, Debris Protection, Hexagonal Mesh, Micro Ventilation
- Compatible with Brand
- KASK
- For Use With
- Safety Helmet
- Standards
- ANSI Z87.1, EN ISO 16321 1:2022/A1:2025, EN ISO 16321-1:2022, EN ISO 16321-3:2022
- Visor Material
- Steel
- Compatible with Series
- Zenith
- Visor Color
- Black
- Lens/Visor Features
- Reusable
- Compatible with Manufacturer Model Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221,WHE00140-201,WHE00140-202,WHE00141-201,WHE00141-221
- Compatible Manufacturer Part Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221,WHE00140-201,WHE00140-202,WHE00141-201,WHE00141-221
- Compatible Manufacturer Model Number
- WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-208,WHE00097-210,WHE00097-215,WHE00098-201,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-208,WHE00099-210,WHE00100-201,WHE00100-210,WHE00100-221,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00118-222,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221,WHE00120-222,WHE00134-201,WHE00134-202,WHE00134-203,WHE00134-204,WHE00134-205,WHE00134-208,WHE00134-209,WHE00134-210,WHE00134-215,WHE00135-201,WHE00135-210,WHE00135-221,WHE00136-201,WHE00136-202,WHE00136-203,WHE00136-204,WHE00136-205,WHE00136-208,WHE00136-209,WHE00136-210,WHE00136-215,WHE00137-201,WHE00137-210,WHE00137-221,WHE00140-201,WHE00140-202,WHE00141-201,WHE00141-221
- Compatible Series
- Zenith
Description
Metal Mesh Visor, Compatible with Brand KASK
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.