Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHE00084-P-210
Zoro #
G602065138
UPC #
8057099224895
Country of Origin
Italy
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Rescue Helmet BLACK
Head Protection Material
Polypropylene, Polystyrene
Chin Strap
Yes
Includes
Cap Cover
Standards
ANSI Z89.1
Head Protection Venting
Yes
ANSI Electrical Class
E
Weight
1 lb
Accessory Slots
Yes
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Head Protection Style
Helmet
Head Protection Graphics
Kask
Accessory Mounting Options
Lamp Bracket & Cord Holder
Application
Industrial Use
Head Protection Brand
KASK
Description
Rescue Helmet BLACK, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Color Black, Head Protection Graphics Kask, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Lamp Bracket & Cord Holder, Head Protection Venting Yes, Weight 1 lb, Standards ANSI Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.