Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kask Rescue Helmet, Light Gray, One Size WHE00082-P-215

Rescue Helmet, Light Gray, One Size (Discontinued)

  • Mfr # WHE00082-P-215
  • Zoro # G202203831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00082-P-215
Zoro #
G202203831
UPC #
8057099224765
Country of Origin
Italy

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Rescue Helmet LIGHT GREY
Chin Strap
Yes
Includes
Cap Cover
Standards
ANSI Z89.1
ANSI Impact Type
1
Accessory Mounting Options
Lamp Bracket & Cord Holder
Weight
1 lb
Accessory Slots
Yes
ANSI Electrical Class
E
ANSI Classification
Type 1, Class E
Head Protection Venting
Yes
Head Protection Graphics
Kask
Application
Industrial Use
Head Protection Brand
KASK

Description

Rescue Helmet LIGHT GREY, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Color Gray, Head Protection Graphics Kask, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Lamp Bracket & Cord Holder, Head Protection Venting Yes, Weight 1 lb, Standards ANSI Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.