Safety Helmet, Superplasma, ABS, Hook and Loop, Type 1, Class C
Mfr # WHE00138-202
Zoro # G616307705
product price: $119.99
/ea
Free Shipping & Returns
Key Features
High Temperature Test Met
Yes
Chin Strap
Yes
Chin Strap Material
Nylon
Low Temperature Test Met
Yes
Series
Superplasma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHE00138-202
Zoro #
G616307705
UPC #
8057099434041
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
High Temperature Test Met
Yes
Chin Strap
Yes
Chin Strap Material
Nylon
Low Temperature Test Met
Yes
Item
Safety Helmet
Series
Superplasma
Accessory Mounting Options
Lamp Bracket & Cord Holder, Bolt-On Visor Mount
ANSI Classification
Type 1, Class C
Head Protection Material
ABS
Head Protection Venting
Yes
Suspension Adjustment Type
Hook and Loop
Weight
0.99 lb
Standards
ANSI Z89.1, EN 12492
ANSI Electrical Class
C
ANSI Impact Type
1
Description
Safety Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.