Zoro Homepage

Safety Helmet, ZENITH X2 MAX AIR, Polypropylene, Not Applicable Point Hook-and-Loop

  • Mfr # WHE00137-221

  • Zoro # G116495957


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Suspension Adjustment Type
Hook-and-Loop
Head Protection Venting
Yes
Head Protection Material
Polypropylene
Visor Material
Visor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00137-221
Zoro #
G116495957
UPC #
8057099435994
Country of Origin
Italy

Details

Application
General Purpose
Suspension Adjustment Type
Hook-and-Loop
Head Protection Venting
Yes
Head Protection Material
Polypropylene
Visor Material
Visor Not Included
ANSI Classification
Type 1, Class E, Type 2, Class E
Chin Strap Material
Ecoleather
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
Weight
1.19 lb
High Temperature Test Met
Yes
Item
Safety Helmet
Accessory Mounting Options
Front-Slots
Head Protection Graphics
Kask
Chin Strap
Yes
Accessory Slots
Yes
Low Temperature Test Met
Yes
High-Visibility
Yes
Head Protection Style
Helmet
Includes
Cap Cover
Series
ZENITH X2 MAX AIR
ANSI Impact Type
1; 2
ANSI Electrical Class
E
ATPV Rating
19 cal./cm²

Description

Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.19 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.