Shop KASK

Safety Helmet, ZENITH X2 MAX FR, Polypropylene

  • Mfr # WHE00140-201
  • Zoro # G716495937

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
ZENITH X2 MAX FR
Suspension Adjustment Type
Hook and Loop
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00140-201
Zoro #
G716495937
UPC #
8057099436007
Country of Origin
United States
Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
ZENITH X2 MAX FR
Suspension Adjustment Type
Hook and Loop
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
High-Visibility
Not High-Visibility
Visor Material
Visor Not Included
Includes
Helmet Bag
Head Protection Graphics
Kask
Application
Utility
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
Weight
1.19 lb
Chin Strap
Yes
High Temperature Test Met
Yes
ANSI Classification
Type 1, Class E, Type 2, Class E
Accessory Slots
Yes
Dielectric
Yes
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
ATPV Rating
19 cal/sq cm
Compatible Suspension Brand Name
Adaptive Fit
Visor Color
Visor Sold Separately
CSA Type
Type II
Reverse Donning
Non-Reversible
CSA Class
Class E
Low Temperature Test Met
No
Shell Material
Polypropylene
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes Reflective Decals
No
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Shell Color
White
CSA Impact Type
Type II
Venting
No
CSA Electrical Class
Class E
Includes Chin Strap
Yes
Headwear Style
Climbing
Chin Strap Material
Acrylic
Includes Accessory Slots
Yes

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.