Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, ZENITH X2 MAX, Polypropylene, Not Applicable Point Hook-and-Loop

  • Mfr # WHE00135-221

  • Zoro # G216495932


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Visor Material
Visor Not Included
Suspension Adjustment Type
Hook-and-Loop
Accessory Mounting Options
Front-Slots
ANSI Classification
Type 1, Class E, Type 2, Class E
Series
ZENITH X2 MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00135-221
Zoro #
G216495932
UPC #
8057099435871
Country of Origin
United States

Details

Visor Material
Visor Not Included
Suspension Adjustment Type
Hook-and-Loop
Accessory Mounting Options
Front-Slots
ANSI Classification
Type 1, Class E, Type 2, Class E
Series
ZENITH X2 MAX
Item
Safety Helmet
Chin Strap
Yes
Weight
1.19 lb
Accessory Slots
Yes
Head Protection Venting
No
Includes
Cap Cover
Application
General Purpose
Head Protection Style
Helmet
Chin Strap Material
Ecoleather
High-Visibility
Yes
Head Protection Material
Polypropylene
High Temperature Test Met
Yes
Head Protection Graphics
Kask
Dielectric
Yes
Low Temperature Test Met
Yes
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
ANSI Electrical Class
E
ANSI Impact Type
1; 2

Description

Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.