Kask

Work/Rescue Helmet, Super Plasma, Black


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Suspension 6pt. Ratchet
  • Shell Material ABS
  • Fits Hat Size One Size Fits Most
  • Chin Strap Yes
  • Includes Earmuff Quick Attach, Headlamp Clips
See all product information

Product Information

Dimensions

Fits Hat Size One Size Fits Most

Details

Item Work/Rescue Helmet
Suspension 6pt. Ratchet
Shell Material ABS
Chin Strap Yes
Color Black
Includes Earmuff Quick Attach, Headlamp Clips
Standards ANSI Z89.1-2014 Type I Class C
Style Vented
Head Protection Graphics No Graphics
Head Protection Venting Yes
Series Super Plasma
Head Protection Brand KASK
Accessory Slots Yes
ANSI Electrical Class C
Accessory Mounting Options Side-Slots
High Visibility No
ANSI Classification Type 1, Class C
ANSI Impact Type 1

Description

Work/Rescue Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2014 Type I Class C, Series Super Plasma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.