Zoro Homepage

Roller Strike, 1/8" x 1/4", 0059 Series

  • Mfr # 10059005001

  • Zoro # G5115391


product price: $49.19
/ea

Key Features

Fits Brand
Kason
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Overall Width
1 57/64 in
Overall Length
2 61/64 in
Product Type
Roller Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10059005001
Zoro #
G5115391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 57/64 in
Overall Length
2 61/64 in

Details

Fits Brand
Kason
Item
Strike
For Use With Mfr. Model Number
10058CL05020, 10058L05021
Product Type
Roller Strike
Offset - Minimum
-1/8 in
Offset - Maximum
1/4 in
Compatible Manufacturer Model Number
0058
Compatible Brand
Kason
Compatible Product Type
Latch Body

Description

Roller Strike, 1/8 In. x 1/4 In., 0059 Series, For Use With Grainger Item Number 43WR88, 43WR90, For Use With Mfr. Model Number 10058CL05020, 10058L05021, Fits Brand Kason

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.