
kathy ireland® Echo L Shaped Desk with Mobile File Cabinet in Pure White (Discontinued)
- Mfr # ECH008PW
- Zoro # G603466460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECH008PW
Zoro #
G603466460
UPC #
42976061180
Country of Origin
China
Dimensions
Width
60
Height
30
Depth
60
Details
Finish
Pure White/Pure White
Color
Pure White/Pure White
Weight
156.75
Description
The Office by kathy ireland® Echo L Shaped Desk with Mobile File Cabinet offers an elegant, functional design to inspire today's professional. Wide lines and a thick surface create a strong presence while a thermally fused laminate finish protects the white Desk throughout years of daily use. Spread out on the spacious L Shaped surface with your computer, paperwork or any other tasks of the day. Attach the 36 inch Return to either side of the Desk to form a left or right-handed layout. Make organization easy with the Mobile File Cabinet. The contemporary white Cabinet provides two box drawers to store office supplies with a full-extension file drawer for letter-size paperwork. Drawers glide on smooth ball-bearing slides for a trouble-free open and close, while the Cabinet rolls effortlessly on dual-wheeled hooded casters. Slide the Mobile File Cabinet under the L Shaped Desk or move wherever you need supplies and documents. From Office by kathy ireland® and Bush Business Furniture, Echo .meets ANSI/BIFMA quality standards. Browse our full line of contemporary furniture to create an office set you'll love for years to come. Celebrate your unique style and personality with the Echo collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.