This item is Discontinued.

Kb KB CR1474 71 x 20 x 20 in. Coat Rack - Bronze CR1474

KB CR1474 71 x 20 x 20 in. Coat Rack - Bronze (Discontinued)

  • Mfr # CR1474
  • Zoro # G503709223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1474
Zoro #
G503709223
UPC #
802319147410
Country of Origin
China

Description

Bring a cool and contemporary look to your home with this metal coat rack. designed with a unique branch styling, it adds a touch of nature to any room with its presence. topped with a bronze metal finish, you can hang your coats, jackets, and scarves on your favorite coat rack.

Features
  • Coat rack
  • Simple assembly required
Specifications
  • Finish: Bronze
  • Dimension: 71 x 20 x 20 in.
  • Weight: 29.875 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.