Zoro Homepage

KB L229 Floor Lamp - Brushed Nickel & White

  • Mfr # L229

  • Zoro # G403769310


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L229
Zoro #
G403769310
UPC #
802319229123
Country of Origin
China

Description

Features
  • Simple assembly required
  • Foot step switch
  • Uses 1 type a 100 watt bulb (bulb not included)
Specifications
  • Finish: Brushed Nickel Body & White Shade
  • Material: Metal Body & Fabric Shade
  • Cord Length: 82 in.
  • Size: 59 x 9 in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.