Zoro Homepage

53431212B 0.5 in. CPVC Compression Coupling

  • Mfr # 44865

  • Zoro # G316481767


product price: $18.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44865
Zoro #
G316481767
UPC #
-
Country of Origin
China

Description

Features Size: 1/2 For repairs of copper or CPVC pipe pipe must be restrained after installation High-impact type IV CPVC construction for use in hot or cold fluid systems up to 180 deg. F EPDM rubber gasket for excellent chemical resistance and long life 100 PSI working pressure at 180 deg. F Made with FlowGuard Gold material Complies with all applicable ASTM and ANSI standards Specifications Dimension: 1.5 H x 1.5 W x 3.9 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.