Zoro Homepage

53433434B 0.75 in. CPVC Compression Coupling

  • Mfr # 44866

  • Zoro # G016347257


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44866
Zoro #
G016347257
UPC #
-
Country of Origin
China

Description

Features Inlet Diameter: 3/4 in. Outlet Diameter: 3/4 in. Material: CPVC Product Type: Compression Coupling Average Lead Content: Lead-Free Maximum Pressure: 100 psi Compatible Pipe Material: PVC Connection Type: Compression Number in Package: 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.