Charlotte Pipe FlowGuard 1/2 in. Slip X 1/2 in. D Spigot CPVC Street Elbow

  • Mfr # CTS023100600

  • Zoro # G3869060


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Pipe Schedule
SDR 11
Max. Temp.
180°F
Standards
CSA Listed, NSF STANDARD 14, NSF STANDARD 61; ASTM D 1784, ASTM D 2846
Material
CPVC
Max. Pressure
100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTS023100600
Zoro #
G3869060
UPC #
611942050130
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2 in

Details

Pipe Schedule
SDR 11
Max. Temp.
180°F
Standards
CSA Listed, NSF STANDARD 14, NSF STANDARD 61; ASTM D 1784, ASTM D 2846
Material
CPVC
Max. Pressure
100 psi
Color
Cream

Description

FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). Fl


  • • Conforms to standards ASTM D 1784, ASTM D 2846, CSA certified, NSF 14 and 61
  • • Cream colored pipe and fittings used for hot and cold water distribution
  • • It is non-toxic and meets the most stringent standards in the industry
  • • Copper tube size intended for pressure use
  • • Resistant to corrosion, pitting and scaling
  • • For use where systems will not exceed 32 to 180 deg f at 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.