Shop KBI
See all product information
Create Account
Charlotte Pipe FlowGuard 3/4 in. Slip X 3/4 in. D Spigot CPVC Street Elbow
- Mfr # CTS023100800
- Zoro # G3868939
product price:
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Pipe Schedule
SDR 11
Max. Pressure
100 psi
Color
Cream
Material
CPVC
Standards
ASTM D 1784, ASTM D 2846
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTS023100800
- Zoro #
- G3868939
- UPC #
- 611942052332
- Country of Origin
- United States
Details
- Pipe Schedule
- SDR 11
- Max. Pressure
- 100 psi
- Color
- Cream
- Material
- CPVC
- Standards
- ASTM D 1784, ASTM D 2846
- Max. Temp.
- 180 Degrees F
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). Fl
- • Conforms to standards ASTM D 1784, ASTM D 2846, CSA certified, NSF 14 and 61
- • Cream colored pipe and fittings used for hot and cold water distribution
- • It is non-toxic and meets the most stringent standards in the industry
- • Copper tube size intended for pressure use
- • Resistant to corrosion, pitting and scaling
- • For use where systems will not exceed 32 to 180 deg f at 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.