Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPT1500T Threaded PVC Compression Tee Gray 1.5 in.

  • Mfr # 46761

  • Zoro # G216316176


product price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46761
Zoro #
G216316176
UPC #
-
Country of Origin
China

Description

Features NSF certified to be drinking water safe and low lead approved Pressure rated to 150 PSI at 73F Degree with High Quality ProGuard PVC II material Specifications Color: Gray Dimension: 4in H x 4in W x 6.8in L Weight: 0.8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.