Homewerks 1/2 in. CTS X 1/2 in. CTS CPVC Stop Valve

  • Mfr # VSVCPVE3B

  • Zoro # G8637996


product price: $8.41
/ea

Key Features

Pipe Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSVCPVE3B
Zoro #
G8637996
UPC #
879420002198
Country of Origin
United States

Dimensions

Pipe Size
1/2"

Description

The Homewerks CPVC Stop Valve is for use with hot and cold water. This in-line valve is great for adding an on/off valve to any component of your CPVC plumbing system. Its lead-free CPVC construction also makes it a good option for potable water.


  • • 1/2 in. Solvent x 1/2 in. Solvent connections
  • • For use with hot and cold potable water applications
  • • Multi-turn handle for controlled shut off and adjustment of water flow
  • • Compatible with CPVC tubing
  • • Maximum pressure rating of 100 PSI between 33° and 180° F
  • • Chemical resistant and a good option for salty environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.