Zoro Homepage

RCE-0750-SP CPVC 90 deg Elbow Plastic - 0.75 in.

  • Mfr # 4486452

  • Zoro # G915834568


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4486452
Zoro #
G915834568
UPC #
11651991128
Country of Origin
China

Description

CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F. 3/4in. Slip x Slip. Bag/10 Features -3/4in. Slip x Slip -KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems -CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F. -Meets/exceeds ASTM ANSI and NSF standards -Bag/10 Specifications - Dimension: 7.5in. H x 7in. W x 1.2in. L - Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.