Zoro Homepage

RCM-0500-SP CPVC Male Adapter Plastic - 2 in. Bg-10

  • Mfr # 4486601

  • Zoro # G015761627


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4486601
Zoro #
G015761627
UPC #
011651991098
Country of Origin
China

Description

Kbi Cpvc Male Adapter 1/2in MIPT x Slip KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems Features -1/2in MIPT x Slip -KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems -CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F. -Approved by the UPC - Universal Plumbing Code -Meets/exceeds ASTM ANSI and NSF standards -Bag/10 Specifications - Dimension: 7.5in H x 7in W x 1in L - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.