This item is Discontinued.

Kbi RCT-0750-SP CPVC Tee 0.75 in. Slip - Bag of 10 4486775

This item is Discontinued.

Kbi

RCT-0750-SP CPVC Tee 0.75 in. Slip - Bag of 10 (Discontinued)

Mfr # 4486775
Zoro # G603978888
UPC # 11651991142
Country of Origin China
Category CPVC Pipes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4486775
Zoro #
G603978888
UPC #
11651991142
Country of Origin
China

Description

Kbi Cpvc Tee 3/4" Slip, CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F.

Features
  • 3/4" Slip x Slip
  • KBI Platinum cell CPVC CTS fittings are made to conform with ASTM D 2846 specification for CPVC plastic hot and cold water distribution systems
  • CPVC material is rated for hot and cold water plumbing systems to 100 PSI at 180 degrees F.
  • Approved by the UPC - Universal Plumbing Code
  • Meets/exceeds ASTM, ANSI and NSF standards
  • Bag/10
Specifications
  • Dimension: 7.5" H x 7" W x 2.5" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.