Advance Tapco
We make finding an advance tapco fast and simple every time!
Shop Advance Tapco results
(Showing 1 - 15)
Relevance
Mfr # K1-GR
Key Features:
- Manufacturers Warranty Length: 90 days
- Mounting Type: Splash Mount
- Faucet Type: Kitchen Sink Faucet
Mfr # 7-PS-60
Key Features:
- Side Splash: no
- Finish: Satin
- Number of Holes: 2
Mfr # K-59
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 4"
- Finish: Chrome
Mfr # K-5
Key Features:
- Color: Brass
- Drain Opening: 1-1/2"
- Material of Construction - Drains: Stainless Steel
Mfr # K-242
Key Features:
- Color: Silver
- Overall Width: 23 in
- For Use With: Mops
Mfr # K-00B
Key Features:
- Sub-Category: Repair Parts
- Fits Brand: Advance Tabco
- Material: Brass
Mfr # K-104
Key Features:
- Item: Replacement Knee Valve Assembly
- Material of Construction: Brass
- Inlet (In.): 3/8
Mfr # K-121
Key Features:
- Number of Holes: 1
- Mounting Hole Center to Center: Single Hole
- Finish: Chrome
Mfr # K-01
Key Features:
- Item: Replacement Bonnet for Knee Valve
- Material of Construction: Brass
- Fits Brand: Advance Tabco
Mfr # K-123
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 4"
- Finish: Chrome
Mfr # 7-PS-20
Key Features:
- Bowl Size: 14 in x 10 in
- Overall Height: 13 in
- Flow Rate: 1 gpm
Mfr # K-170
Key Features:
- Item: Plumbed Eyewash
- Standards: NSF 61/9 Lead Free Requirements
- Height: 1 1/2 in
Mfr # 4-81-18
Key Features:
- Mounting Type: Floor
- Material: Stainless Steel
- Color: Silver
Mfr # K-111 B-2291
Key Features:
- Mounting Type: Splash Mount (Faucet)
- Material: Chrome-Plated Brass
- Overall Height: 8-1/2"
Mfr # 7-PS-50
Key Features:
- Overall Length: 17 1/4 in
- Side Splash: no
- Faucet Mounting Centers: 4 in