Airflow Sensor
If you need an airflow sensor we have them at everyday low prices.
Shop Airflow Sensor results
(Showing 1 - 15)
Relevance
Mfr # KIT-1005
Key Features:
- Item: VAV Control Kit
- Type: Pneumatic
- Features: Airflow Sensor of Each Size For 4 to 12 in Inlet Sizes of Standard VAV Terminals
Mfr # 141-0574
Key Features:
- Features: Two Connectors
- Electrical Rating: 15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
- Differential (In. WC): 0.06 to 0.6
Mfr # 8024204107
Key Features:
- Fits Brand: ANTUNES CONTROLS
- Item: SMD Air Flow Switch
- Package Quantity: 1
Mfr # F262KDH-01C
Key Features:
- Switch Type: SPDT
- Overall Height: 4 in
- Paddle Size: 2-1/8 in x 6-7/8 in
Mfr # 269-062
Key Features:
- Item: Static Pressure Probe
- Exterior Length (In.): 7 1/2 in
- Type: Pitot Tube
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # RSS-495-014
Key Features:
- Operating Temp. Range (F): -40 to 180
- Sample Line Connector: Barbed
- Features: Adjustable Set Point Range as Low as 0.25 in to 1.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # JD-2-BLUE
Key Features:
- Type: 0.07 in to 1.7 in W.C.
- Item: Air Pressure Switch, Blue Spring
- Fits Brand: ANTUNES CONTROLS
Mfr # RFS-4150
Key Features:
- Item: Air Sensing Switch
- Width (In.): 3 3/4 in
- Sample Line Connector: Barbed
Mfr # AFS-405-140
Key Features:
- Operating Temp. Range (F): -40 to 180
- Agency Compliance: CE and CSA Certified, UL listed
- Electrical Rating: 10 mA @ 5V DC, 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Mfr # AFS-222
Key Features:
- Item: Air Pressure Switch
- Product Type: Air Flow Switch
- Pressure Setpoint Type: Adjustable