Allen Bradley Limit Switch
If you need an allen bradley limit switch we have them at everyday low prices.
Shop Allen Bradley Limit Switch results
(Showing 1 - 15)
Relevance
Mfr # 722301511688
Key Features:
- Item: Training System
- Language: English
- Width: 24 in
Mfr # 722301511695
Key Features:
- Item: Training System
- Includes: PLC Programming Software Digital Instructor's Manual, PLC Programming Software Hex Bradley, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook (PDF)
- Width: 24 in
Mfr # RC20GF150J
Key Features:
- Package Quantity: 1
Mfr # 1766-L32AWA
Key Features:
- Mounting: DIN Rail, Panel Mount
- Display: Yes
- Width: 180
Mfr # A60AB3812LP
Key Features:
- Height: 12.00 inch
- Material: Mild Steel
- Standards: UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65
Mfr # 25B-D4P0N104
Key Features:
- Input Voltage: 380 to 480V
- Max. Output Amps: 4 Amps
- Enclosure: IP20 NEMA Open Type
Mfr # 103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11
Key Features:
- Item: Combination Starter
- Coil Volts: 480V
- Amps AC: 4 to 6.3
Mfr # 029741671348
Key Features:
- Item: Training System
- Width: 24 in
- Depth: 24 in
Mfr # 1492-SPM3C080
Key Features:
- Item: Miniature Circuit Breaker
- Series: 1492-SPM
- Amps: 8A
Mfr # 22A-V1P5N104
Key Features:
- Input Voltage: 120VAC, 1PH
- Enclosure: IP20 (Open)
- Max. Output Amps: 1.5 Amps
Mfr # 25A-D6P0N104
Key Features:
- Input Phase AC: Three Phase 380-480V
- Max. Output Amps: 6 Amps
- Input Voltage: 380 to 480V
Mfr # 1769-IA16
Key Features:
- Width: 35mm, 1.38"
- Mounting: DIN Rail / Panel mount
- Height: 118mm, 4.65"