Anti-Siphon Irrigation Valve
We have the anti-siphon irrigation valve you need to get the job done right.
Shop Anti-Siphon Irrigation Valve results
(Showing 1 - 15)
Relevance
Mfr # DASASVF075
Key Features:
- Item: Anti-siphon Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # CP075
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # BVAL501-S
Key Features:
- Item: Shut Off Valve
- For Use With: Drip Irrigation Systems
- Color: Black
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # SRK-CP/CPF
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # DASASVF100
Key Features:
- Item: Anti-siphon Valve
- Connection: 1" FNPT
- Material: Plastic
Mfr # 037-00011
Key Features:
- Sub-Category: Sign Brackets and Hardware
- Item: Sign Mounting Brackets
- Color: Silver
Mfr # 2701 x 689
Key Features:
- Item: Door Closer
- Automatic/Manual: Manual
- Closer Mounting Style: Parallel, Regular, Top Jamb
Mfr # 16A-FDV-C1
Key Features:
- Item: Filtered Drain Valve
- Connection: 1/2" MPT
- Material: Thermoplastic
Mfr # SW10/10PS
Key Features:
- Item: Spot Watering Emitters
- For Use With: 1/4 in and 1/2 in Tubing
- Connection: Barbed
Mfr # RSDBEX
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit