Aries Filterworks
Count on great prices, fast shipping and friendly service every time you order aries filterworks from Zoro.
Shop Aries Filterworks results
(Showing 1 - 14)
Relevance
Mfr # HYK-001
Key Features:
- Item: High Purity DI Kit
- Application: Battery Water Filling, General deionization, glassware rinse, glassware washer, Humidification, Hydrogen generator, sterilizers
- Includes: Kit consists of 10" carbon block and 2 high-purity deionization cartridges with 2-1/2"-dia. housings.
Mfr # AF-20-4010-BB
Key Features:
- Application: battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers
- Flow Rate: 1.5 gpm
- For Use With: Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
Mfr # IX-02-4040
Key Features:
- Application: Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
- Flow Rate: 1 gpm
- For Use With: 3C0600002, Univeral II, W3T184478
Mfr # AF-20-4210-BB
Key Features:
- Application: pH neutraliztion, taste and odor
- Flow Rate: 5 gpm
- For Use With: Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
Mfr # 30002G10
Key Features:
- Number of Sling Legs: 2
- Sling Type: Not Applicable
- Sling Length: 10 ft
Mfr # AMJ3000-N02B
Key Features:
- Max. Flow: 200 lpm
- Port Size: 1/4 in
- Port Type: NPT Thread
Mfr # 40-M131800-03
Key Features:
- Item: Urinal Screen
- Bathroom Partition Grouping: Urinal Partition
- Bathroom Partition Type: Urinal Partition without Pilaster
Mfr # GR204B
Key Features:
- Item: Stainless Steel Band And Buckle Kit
- Width: 1/2"
- Thickness: 0.030"
Mfr # 807-E12-665PAB
Key Features:
- Faucet Operation: Metering
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # KVS
Key Features:
- Item: Ice Level Control Kit
- Width (In.): 2
- Depth (In.): 4
Mfr # 1 1/4 GKS-1045-48
Key Features:
- Diameter: 1 1/4 in
- Keyway: 1/4 in x 1/8 in
- Length: 48 in
Mfr # TS8000
Key Features:
- Item: Hand Torch
- Series: TS8000
- Ignitor: Instant On/Off
Mfr # 255649-102
Key Features:
- Nominal Filter Size: 20 in x 25 in x 5 in
- MERV: 8
- Nominal Height: 20 in