Aro Chw
Our endless aisle includes an aro chw and so much more!
Shop Aro Chw results
(Showing 1 - 15)
Relevance
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Key Features:
- Item: Exhaust Port Flow Control
- Valve Port Size: 1/4 in
- Body Material: Brass
Key Features:
- For Use With: 1/4 in 30mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Item: Solenoid Coil Connector
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 24V DC
Key Features:
- Item: Solenoid Coil Connector
- Indicating Light: No
- Lead Type: Molded Wire
Key Features:
- Size: 45/64"
- Type: 2+ Ground Down
- Fits Brand: Spartan, Parker, ARO, Dayton, Norgren, ASCO
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Key Features:
- Item: Aluminum Hinge 112HD8328
- Package Quantity: 1
Key Features:
- For Use With: 1/4 in 30mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Coil Termination: DIN 43650A
Key Features:
- HP: 50 W
- RPM Range: 1,501-1,600
- Phase: Single
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC
- Height (In.): 0.81 in
Key Features:
- Item: Solenoid Coil Connector
- Indicating Light: No
- Voltage: 120V AC/24V DC
Key Features:
- Item: Solenoid Coil Connector
- Indicating Light: Yes
- Voltage: 110V
Key Features:
- For Use With: 1/4 in 30mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Item: Solenoid Coil Connector