Ball Bearing Wheel
We have the ball bearing wheel you need to get the job done right.
Shop Ball Bearing Wheel results
(Showing 1 - 15)
Relevance
Mfr # 5VT78
Key Features:
- Item: Nonmarking Rubber Tread on Plastic Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 1 9/16 in
Mfr # 1.92/2
Key Features:
- Item: Patented Ball Bearing Set Of Pullers
- Package Quantity: 1
Mfr # 1.92/1
Key Features:
- Item: Patented Ball Bearing Set Of Pullers
- Package Quantity: 1
Mfr # 4534
Key Features:
- Item: Multipurpose Bearing and Pulley
- Screw Size: 3/4-16 x 6 11/16 and 3/4-16 x 5
- Includes: (1) Pair of Jaw Pins with Ball Spring, (2) Clamp Bolts, (2) Cross-bar Yokes, (2) Forcing Screws (Live Center), (3) Pairs of Capped Bolts, (3) Pairs of Puller Jaws, Housed in a blow-molded plastic storage case
Mfr # 23KX50
Key Features:
- Item: Blind Hole Bearing Puller
- Features: Not Applicable
- Number of Pieces: 15
Mfr # 23NY36
Key Features:
- Item: Bearing Splitter Set
- Features: Use to Remove Differential Side Carrier Bearing, for use on Cars and Light Duty Trucks
- Number of Pieces: 4
Mfr # 3562D
Key Features:
- Item: Yoke Puller
- Features: From Our First Specialty Tool, the Model-T Valve Spring Lifter, to Our Latest Ratcheting Puller, We've Built Our Reputation with Tools that Make Tough Jobs Easy, Most of Our Products have been Upgraded with New Improved
- Screw Size: 7 in
Mfr # 502
Key Features:
- Package Quantity: 1
Mfr # 1183
Key Features:
- Item: Bearing Splitter
- Number of Pieces: 6
- Function: Remove Bearings When Clearances Are Limited
Mfr # J4390B
Key Features:
- Item: Bearing Separator Set
- Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
- Bearing Splitter Sizes Included: 1 13/16 in, 2 13/32 in, 4 3/8 in, 6 in
Mfr # 4422
Key Features:
- Item: Pilot Bearing Puller
- Includes: Puller
- Features: A Durable Pilot Bearing Puller uses a Durable Bridge to Bear the Force of the Pull. A Restriction Plate Catches the Bridge and Prevents the Jaws for Spinning When Force is Engaged, The in Tee Handle in Design is Easy-to-Use and Eliminates Need For Other Tools
Mfr # 36031
Key Features:
- Item: Bearing Puller,3 Jaw,100mm
- Package Quantity: 1
Mfr # 4517
Key Features:
- Item: Bar Type Puller/Bearing Separator Set
- Includes: 8 in Push Puller, Bearing Splitter 4 in Max Spread, Case, Forcing screw, Two Sets of Hex Push-Puller Legs
- Capacity: 4"