Ball Plunger
We make finding a ball plunger fast and simple every time!
Shop Ball Plunger results
(Showing 1 - 15)
Relevance
Mfr # 52909
Key Features:
- Force: 3.00 Initial, 7.00 Final
- End Force Final (Lb.): 7.00
- Ball Travel (In.): 0.035
Mfr # 63901X01
Key Features:
- Ball Size (In.): 0.098
- Body Length (In.): 35/64
- Type: Metric Ball Plunger
Mfr # 69224X01
Key Features:
- Item: Ball Plunger
- Thread Size: M6x1.00
- Plunger Dia.: 3.50 mm
Mfr # SSW10-5BH
Key Features:
- Item: Ball Plunger,303SS,SS Nose,5/16-18"Thrd
- Package Quantity: 1
Mfr # 52802X
Key Features:
- Material: Steel
- End Force Final (Lb.): 3.00
- Thread Size: #10-32
Mfr # 52011X
Key Features:
- Spring: 302/304 Stainless
- End Force Initial (Lb.): 10.50
- Item: Spring Plunger
Mfr # GP6C--SM--L--21
Key Features:
- Item: Spring Plunger
- Style: Knob
- Grip Length: 0.75"
Mfr # 3DRE1
Key Features:
- Item: Spring Plunger
- Type: Standard
- Material: Cold rolled steel
Mfr # GP6C---R-----21
Key Features:
- Item: Spring Plunger
- Style: Pull Ring
- Grip Length: 1.68"
Mfr # GP4C--SM--L--70
Key Features:
- Item: Spring Plunger
- Style: Knob
- Grip Length: 0.4"
Mfr # K0630.21105
Key Features:
- Item: Spring Plunger
- Style: Knob
- Grip Length: 57/64"
Mfr # 53403X
Key Features:
- Body Length (In.): 17/32
- Spring: 302/304 Stainless
- Material: 303 Stainless Steel
Mfr # 53303X
Key Features:
- Spring: Stainless Steel
- Item: Spring Plunger
- Force: 1.30 Initial, 2.70 Final
Mfr # 52008
Key Features:
- End Force Initial (Lb.): 3.00
- Body: Black Oxide
- Item: Spring Plunger