Bolt Bag
Count on great prices, fast shipping and friendly service every time you order a bolt bag from Zoro.
Featured Product
KLEIN TOOLS Canvas Bolt Bag,Flame-Retardant, #4 Flame Resistant Canvas, 9" Height
Zoro # G6516067 Mfr # 5416TFRKlein's Flame-Resistant Canvas Bolt Bag is made of flame-resistant No. 4 canvas which meets the performance requirements of NFPA-701 for added protection in the field. It is stitched and riveted with a double-reinforced bottom for durability. Plus it has a convenient tunnel loop for sliding over your belt. Tool bag is made of flame resistant No. 4 canvas. Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide. Meets the performance requirement of NFPA -701. Stitched and riveted with a double-bottom for added durability. Bolt bag with bull-pin loop on each side. Double-bottom for added protection on the job. Assembled in USA of U.S. and imported components.
View Full Product DetailsKlein's Flame-Resistant Canvas Bolt Bag is made of flame-resistant No. 4 canvas which meets the performance requirements of NFPA-701 for added protection in the field. It is stitched and riveted with a double-reinforced bottom for durability. Plus it has a convenient tunnel loop for sliding over your belt. Tool bag is made of flame resistant No. 4 canvas. Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide. Meets the performance requirement of NFPA -701. Stitched and riveted with a double-bottom for added durability. Bolt bag with bull-pin loop on each side. Double-bottom for added protection on the job. Assembled in USA of U.S. and imported components.
View Full Product DetailsShop Bolt Bag
This Klein Tools Top Closing Bolt bag has a drawstring top to keep small tools and parts from falling out. It’s made of heavy duty canvas. Plus, it has loops on each side to hold standard bull-pins. Bolt Bag has durable 3-Inch 7.6 cm) drawstring closing top to prevent items from falling out of pouch at height. Same durability as Klein 5416 Series bull pin and bolt pouch. Pouch constructed of heavy-duty No. 4 canvas. Bolt bag with standard bull-pin loop on each side.
View Full Product DetailsThis Klein Tools Top Closing Bolt bag has a drawstring top to keep small tools and parts from falling out. It’s made of heavy duty canvas. Plus, it has loops on each side to hold standard bull-pins. Bolt Bag has durable 3-Inch 7.6 cm) drawstring closing top to prevent items from falling out of pouch at height. Same durability as Klein 5416 Series bull pin and bolt pouch. Pouch constructed of heavy-duty No. 4 canvas. Bolt bag with standard bull-pin loop on each side.
View Full Product DetailsKLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch
Zoro # G3672742 Mfr # 5416TKlein Tools' Bull-Pin and Bolt Bag is built from sturdy canvas with a double layer of canvas on the bottom where it's needed most. Having durable storage solutions on the jobsite is a must. This Tool Pouch is also stitched and riveted for added strength. Tool Bag contructed of No. 4 canvas with double bottom for added durability. Bolt bag with bull-pin loop on each side. Stitched and riveted for added strength. Tunnel loop belt connection.
View Full Product DetailsKlein Tools' Bull-Pin and Bolt Bag is built from sturdy canvas with a double layer of canvas on the bottom where it's needed most. Having durable storage solutions on the jobsite is a must. This Tool Pouch is also stitched and riveted for added strength. Tool Bag contructed of No. 4 canvas with double bottom for added durability. Bolt bag with bull-pin loop on each side. Stitched and riveted for added strength. Tunnel loop belt connection.
View Full Product DetailsThis CLC 914 Off White Canvas 1 Pockets is the perfect tool belt pouch for keeping your tools organised. It features a tough, durable design that will stand up to years of use. The canvas duck construction makes this tool pouch strong and long lasting. You can store your tools in the 7 1/2 in W x 8 in H x 3 3/4 in D interior pockets. This open top tool pouch has a closure type of open top and is compatible with bolt, nut, spud wrenches. The 8 1/2 in overall height allows you to carry larger tools with ease. Keep your tools secure with this sturdy CLC 914 Off White Canvas 1 Pockets.
View Full Product DetailsThis CLC 914 Off White Canvas 1 Pockets is the perfect tool belt pouch for keeping your tools organised. It features a tough, durable design that will stand up to years of use. The canvas duck construction makes this tool pouch strong and long lasting. You can store your tools in the 7 1/2 in W x 8 in H x 3 3/4 in D interior pockets. This open top tool pouch has a closure type of open top and is compatible with bolt, nut, spud wrenches. The 8 1/2 in overall height allows you to carry larger tools with ease. Keep your tools secure with this sturdy CLC 914 Off White Canvas 1 Pockets.
View Full Product DetailsTall Safety Bolt Bag
View Full Product DetailsKLEIN TOOLS Tool Bag, Extra Tall Top Closing Bolt Bag, 5 x 12 x 9-Inch
Zoro # G0588701 Mfr # 5416TCPThis Klein Tools Top Closing Bolt bag has a drawstring top to keep small tools and parts from falling out. It’s made of heavy duty canvas. Plus, it has loops on each side to hold standard bull-pins. This Tool Bag is built with the same durability as Klein 5416 Series Bull Pin and Pouch. Tool Pouch with durable 3-Inch (7.6 cm) drawstring closing top to prevent items from falling out at height. Extra tall construction for more storage space. Pouch constructed of heavy-duty No. 4 canvas. Three pockets for smaller nuts and bolts. Tunnel belt loop. Works with belts up to 3-Inch (76.2 mm).
View Full Product DetailsThis Klein Tools Top Closing Bolt bag has a drawstring top to keep small tools and parts from falling out. It’s made of heavy duty canvas. Plus, it has loops on each side to hold standard bull-pins. This Tool Bag is built with the same durability as Klein 5416 Series Bull Pin and Pouch. Tool Pouch with durable 3-Inch (7.6 cm) drawstring closing top to prevent items from falling out at height. Extra tall construction for more storage space. Pouch constructed of heavy-duty No. 4 canvas. Three pockets for smaller nuts and bolts. Tunnel belt loop. Works with belts up to 3-Inch (76.2 mm).
View Full Product DetailsThis Klein Tools 5416 Tool Pouch is the perfect way to keep your tools organised. It features bolt pin loops on each side for easy access, as well as a durable canvas construction. The open top design of this bull-pin and bolt bag allows you to easily reach inside without having to take it off your belt. It has a simple, straightforward design that can hold up against daily wear and tear. Made of sturdy canvas, this 9" tool pouch also has a beige colour for an attractive appearance. This Klein Tools Bull Pin and Bolt Bag is the convenient solution for organising your tools when you are on the go.
View Full Product DetailsThis Klein Tools 5416 Tool Pouch is the perfect way to keep your tools organised. It features bolt pin loops on each side for easy access, as well as a durable canvas construction. The open top design of this bull-pin and bolt bag allows you to easily reach inside without having to take it off your belt. It has a simple, straightforward design that can hold up against daily wear and tear. Made of sturdy canvas, this 9" tool pouch also has a beige colour for an attractive appearance. This Klein Tools Bull Pin and Bolt Bag is the convenient solution for organising your tools when you are on the go.
View Full Product DetailsWhen you need to carry your tools around, the Klein Tools 42247 Leather Bolt Bag is the perfect solution. Made of high-quality leather, this bag will withstand tough jobsite conditions. This leather bolt bag is made of durable and sturdy material that can withstand tough jobsite conditions. It has a width of 8-1/2" and height of 8-1/2". The tool storage type included in this tool bag is a belt loop that can be attached to belts or straps. When it comes to keeping your tools organised, the Klein Tools 42247 Leather Bolt Bag will do just fine.
View Full Product DetailsWhen you need to carry your tools around, the Klein Tools 42247 Leather Bolt Bag is the perfect solution. Made of high-quality leather, this bag will withstand tough jobsite conditions. This leather bolt bag is made of durable and sturdy material that can withstand tough jobsite conditions. It has a width of 8-1/2" and height of 8-1/2". The tool storage type included in this tool bag is a belt loop that can be attached to belts or straps. When it comes to keeping your tools organised, the Klein Tools 42247 Leather Bolt Bag will do just fine.
View Full Product DetailsThe Klein Bull-Pin and Bolt bag features bolt pin loops on each side for easy access. Connection points on the inside and front provide a place to attach tool tethers. The #4 sturdy canvas and durable double bottom can withstand the most extreme job sites. Hang on your belt for easy access. This Tool Bag has two D-rings on the front of the pouch and four on the inside for plenty of space to connect tethers. Bolt Bag with top buckle to keep the top closed. Double bottom for added strength. Loop on each side for bull pins or spud wrenches.
View Full Product DetailsThe Klein Bull-Pin and Bolt bag features bolt pin loops on each side for easy access. Connection points on the inside and front provide a place to attach tool tethers. The #4 sturdy canvas and durable double bottom can withstand the most extreme job sites. Hang on your belt for easy access. This Tool Bag has two D-rings on the front of the pouch and four on the inside for plenty of space to connect tethers. Bolt Bag with top buckle to keep the top closed. Double bottom for added strength. Loop on each side for bull pins or spud wrenches.
View Full Product DetailsThe Klein Tools Bull-Pin and Bolt Bag is a great way to carry all of your bolts and bull pins while on the job. The 10-Inch deep bolt bag holds a large amount of steel working bolts while the side loops holster your bull pins when not in use. The durable leather material resists most jobsite hazards. The tunnel belt loop accommodates belts up to 3-Inch wide. Bolt bag with bull-pin loop on each side. Pouch is made of leather with a double bottom. 10-Inch deep bag. Fits belts up to 3-Inch wide.
View Full Product DetailsThe Klein Tools Bull-Pin and Bolt Bag is a great way to carry all of your bolts and bull pins while on the job. The 10-Inch deep bolt bag holds a large amount of steel working bolts while the side loops holster your bull pins when not in use. The durable leather material resists most jobsite hazards. The tunnel belt loop accommodates belts up to 3-Inch wide. Bolt bag with bull-pin loop on each side. Pouch is made of leather with a double bottom. 10-Inch deep bag. Fits belts up to 3-Inch wide.
View Full Product DetailsKlein's Bull-Pin and Bolt Bag holds two different bull pin sizes (1-Inch and 1-5/16-Inch). Made of sturdy No. 4 canvas and a double bottom, this bag features drain holes at the bottom to release any built-up water. Tunnel loops fit belt widths up to 3-Inch (76 mm). Tool bag is made of No. 4 canvas. Bolt Bag has drain holes to release any water build-up. Accommodates two different bull pin sizes (1-Inch and 1-5/16-Inch). Tunnel loop fits belts up to 3-Inches (76 mm) wide. Stitched and riveted to ensure long life. Double-bottom for added protection on the job. Assembled in USA of U.S. and imported components.
View Full Product DetailsKlein's Bull-Pin and Bolt Bag holds two different bull pin sizes (1-Inch and 1-5/16-Inch). Made of sturdy No. 4 canvas and a double bottom, this bag features drain holes at the bottom to release any built-up water. Tunnel loops fit belt widths up to 3-Inch (76 mm). Tool bag is made of No. 4 canvas. Bolt Bag has drain holes to release any water build-up. Accommodates two different bull pin sizes (1-Inch and 1-5/16-Inch). Tunnel loop fits belts up to 3-Inches (76 mm) wide. Stitched and riveted to ensure long life. Double-bottom for added protection on the job. Assembled in USA of U.S. and imported components.
View Full Product DetailsKLEIN TOOLS Tool Pouch, Water-Repellent Bag with Snap Clip, 7.5 x 7 x 3.5-Inch
Zoro # G0588905 Mfr # 5179SWith this KLEIN TOOLS 7.5 x 7 x 3-1/2" Water-Repellent Canvas Pouch - Snap, you can keep your tools safe and organized. Made of 10 oz canvas, the tool pouch is water repellant to protect your tools from damage due to moisture. The snap clip on the pouch allows you to attach it to a belt or strap for easy access. It has a length of 7 1/2 in., width of 7 in., and height of 3 1/2 in. respectively. With its water repellant properties, this KLEIN TOOLS tool pouch will be the perfect storage solution for all your tools.
View Full Product DetailsWith this KLEIN TOOLS 7.5 x 7 x 3-1/2" Water-Repellent Canvas Pouch - Snap, you can keep your tools safe and organized. Made of 10 oz canvas, the tool pouch is water repellant to protect your tools from damage due to moisture. The snap clip on the pouch allows you to attach it to a belt or strap for easy access. It has a length of 7 1/2 in., width of 7 in., and height of 3 1/2 in. respectively. With its water repellant properties, this KLEIN TOOLS tool pouch will be the perfect storage solution for all your tools.
View Full Product Details