Bolt Checker
Count on great prices, fast shipping and friendly service every time you order a bolt checker from Zoro.
Shop Bolt Checker results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Anniversary Edition Bolt Gauge Nut/Bolt/
- Package Quantity: 1
Key Features:
- Package Quantity: 5
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Thread Measuring Gauge
- Width: 3.8 in
- Measures: Washers, Bolts, Nuts
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Key Features:
- Package Quantity: 1
Key Features:
- Item: Fractional Drill Guage,1/16-1/2 in.
- Package Quantity: 1
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Key Features:
- Long Form Calibration Certificate: No
- Item: Screw Pitch Gage
- Package Quantity: 1
Key Features:
- Material: Steel
- Length: 20-1/2
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- For Use With: Workhorse(TM) All-in-One Bending and Threading Workstation
- For Use With Mfr. Model Number: WK100, WK100-B
- Overall Length: 26 in