Brass Snap
Count on great prices, fast shipping and friendly service every time you order a brass snap from Zoro.
Shop Brass Snap results
(Showing 1 - 15)
Relevance
Mfr # 802710
Key Features:
- Item: Snap Hook
- Color: Gold
- Material: Brass
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # 555N00PP0K
Key Features:
- Item: Snap Hook
- Package Quantity: 1
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 4GGL9
Key Features:
- Item: Spring Snap, Heavy Duty
- Snap Opening: 7/8 in
- Type: Load Rated
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 2012
Key Features:
- Length: 4 3/8 in
- For Use With: Designed for use with Klein Tools' Canvas Buckets
- Item: Swivel Snap Hook
Mfr # 81360
Key Features:
- Item: Snap Hook w/5/8" Eye,3500 lb.
- Application: Highly Secure Way to Connect Your Safety Chains From Your Trailer to Your Tow Vehicle
- Type: Snap Hook
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # T7631614
Key Features:
- Item: No2311S 11/8In Snap Hook Round Eye Ss
- Package Quantity: 1
Mfr # 81266
Key Features:
- Type: Snap Hook
- Application: Connects Safety Chains From Trailer to Tow Vehicle
- Item: Snap Hook,2000 lb.,3/8",81266
Mfr # 4GGT3
Key Features:
- Snap Opening: 3/8 in
- Max. Load Capacity: 1000 lb
- Eye Inside Dia.: 11/16 in