Burndy Pump
We make finding a burndy pump fast and simple every time!
Shop Burndy Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Hydraulic Pump
- Type: Commercial
- Reservoir Capacity (Cu.-In.): 115.5 cu in
Key Features:
- Item: Hydraulic Pump
- Type: Commercial
- Reservoir Capacity (Cu.-In.): 92.98 cu in
Key Features:
- Displacement (Cu. In./Rev.): 1.6
- GPM @ 1800 RPM and 1000 PSI: 12
- Max. Continuous PSI: 2,700
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Key Features:
- Item: Insulated Multitap Connector
- Connector Type: Single-Sided Entry
- No. of Ports: 2
Key Features:
- Capacity: 14 to 4/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 25 3/8 in
Key Features:
- Use With Tool Type - Crimper: Hand, Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die Set
Key Features:
- Item: Insulated Multitap Connector
- Connector Type: Double-Sided Entry
- No. of Ports: 2
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Input RPM: 3,600
Key Features:
- Capacity: 16 to 1 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 7/8 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.711
- GPM @ 1800 RPM and 1000 PSI: 4.3
Key Features:
- Displacement (Cu. In./Rev.): 0.85
- GPM @ 1800 RPM and 1000 PSI: 6.3
- Max. Continuous PSI: 4,000
Key Features:
- Displacement (Cu. In./Rev.): 0.98
- GPM @ 1800 RPM and 1000 PSI: 7.1
- Max. Continuous PSI: 4,000
Key Features:
- Item: Insulated Multitap Connector
- Connector Type: Single-Sided Entry
- No. of Ports: 2
Key Features:
- Primary Crimping Application: Electrical Wire and Cable
- Insulated / Uninsulated: Uninsulated
- Handle Type: Cushion Grip