Snap-On Control Damper, Duct Size 8 in, Overall Dia. 7 3/4 in
Snap-On Control Damper, Duct Size 8 in, Overall Dia. 7 3/4 in
Butterfly Damper, Butterfly Damper, Round, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Duct Dia. 6 in, Standards Cell Class 12454, ASTM D1784, Includes Locking Screw Included To Secure The Damper Blade In Position
Butterfly Damper, Butterfly Damper, Round, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Duct Dia. 6 in, Standards Cell Class 12454, ASTM D1784, Includes Locking Screw Included To Secure The Damper Blade In Position
Butterfly Damper, Butterfly Damper, Round, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Duct Dia. 10 in, Standards Cell Class 12454, ASTM D1784, Includes Locking Screw Included To Secure The Damper Blade In Position
Butterfly Damper, Butterfly Damper, Round, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Duct Dia. 10 in, Standards Cell Class 12454, ASTM D1784, Includes Locking Screw Included To Secure The Damper Blade In Position
Snap-On Control Damper, Duct Size 6 in, Overall Dia. 5 3/4 in
Snap-On Control Damper, Duct Size 6 in, Overall Dia. 5 3/4 in
Butterfly Damper, Butterfly Damper, Round, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Duct Dia. 12 in, Standards Cell Class 12454, ASTM D1784, Includes Locking Screw Included To Secure The Damper Blade In Position
Butterfly Damper, Butterfly Damper, Round, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Duct Dia. 12 in, Standards Cell Class 12454, ASTM D1784, Includes Locking Screw Included To Secure The Damper Blade In Position
Snap-On Control Damper, Duct Size 10 in, Overall Dia. 9 27/32 in
Snap-On Control Damper, Duct Size 10 in, Overall Dia. 9 27/32 in
Coil Tubing, Tube Material 316 Stainless Steel, Inside Dia. 0.085 in, Outside Dia. 1/8 in, Wall Thickness 0.02 in, Max. Pressure 3923 psi @ 72 Degrees F, Tube Length 50 ft, Welded, Outside Dia. Tolerance +.005 in /-0.005 in, Temp. Range -325 Degrees to 1500 Degrees F, Meets ASTM 269
Coil Tubing, Tube Material 316 Stainless Steel, Inside Dia. 0.085 in, Outside Dia. 1/8 in, Wall Thickness 0.02 in, Max. Pressure 3923 psi @ 72 Degrees F, Tube Length 50 ft, Welded, Outside Dia. Tolerance +.005 in /-0.005 in, Temp. Range -325 Degrees to 1500 Degrees F, Meets ASTM 269
Snap-On Control Damper, Duct Size 12 in, Overall Dia. 11 13/16 in
Snap-On Control Damper, Duct Size 12 in, Overall Dia. 11 13/16 in
Round Balancing Damper, Manual Single Blade, Damper Dia. (In.) 5 7/8 in, Frame Height (In.) -, Frame Width (In.) -, Frame Depth (In.) 6 3/8 in, Duct Dia. (In.) 6 in, Duct Height (In.) -, Duct Width (In.) -, Frame Material Galvanized Steel, Blade (Gauge) 20, Frame (Gauge) 20, Max. Velocity (FPM) 2, 000, Max. Temp. (F) 180 Degrees F, Synthetic (Acetal) Sleeve Type Bearings, Actuator 3/8 in Square Manual Locking Quadrant, Pressure Differential Max. 1.0 in wc
Round Balancing Damper, Manual Single Blade, Damper Dia. (In.) 5 7/8 in, Frame Height (In.) -, Frame Width (In.) -, Frame Depth (In.) 6 3/8 in, Duct Dia. (In.) 6 in, Duct Height (In.) -, Duct Width (In.) -, Frame Material Galvanized Steel, Blade (Gauge) 20, Frame (Gauge) 20, Max. Velocity (FPM) 2, 000, Max. Temp. (F) 180 Degrees F, Synthetic (Acetal) Sleeve Type Bearings, Actuator 3/8 in Square Manual Locking Quadrant, Pressure Differential Max. 1.0 in wc
Backdraft Exhaust Damper, No Flange, Horizontal or Vertical Mount, Damper Size (In.) 19-3/4 x 19-3/4, Overall Size (In.) 19-3/4 x 19-3/4, Flange Width (In.) -, Max. Velocity (FPM) 2, 000, Construction Material G-90 Galvanized Steel Frame and Aluminum Blades, Use w/Dayton Ventilators -, Includes Pre-punched Conduit Hole Knock-out and Felted Edges For Quiet Operation
Backdraft Exhaust Damper, No Flange, Horizontal or Vertical Mount, Damper Size (In.) 19-3/4 x 19-3/4, Overall Size (In.) 19-3/4 x 19-3/4, Flange Width (In.) -, Max. Velocity (FPM) 2, 000, Construction Material G-90 Galvanized Steel Frame and Aluminum Blades, Use w/Dayton Ventilators -, Includes Pre-punched Conduit Hole Knock-out and Felted Edges For Quiet Operation
Manual Blastgate, Duct Size 4 in, Length 5 in, Construction Material Type I PVC
Manual Blastgate, Duct Size 4 in, Length 5 in, Construction Material Type I PVC
Duct Pipe, Duct Fitting Diameter 6 in, Duct Fitting Length 10 ft, Width 6 5/8 in, Duct Fitting Material Type I PVC, Duct Pipe, Height 6 5/8 in, Maximum Temperature of 140 Degrees F
Duct Pipe, Duct Fitting Diameter 6 in, Duct Fitting Length 10 ft, Width 6 5/8 in, Duct Fitting Material Type I PVC, Duct Pipe, Height 6 5/8 in, Maximum Temperature of 140 Degrees F