Cage Unit
We have the cage unit you need to get the job done right.
Shop Cage Unit results
(Showing 1 - 15)
Relevance
Key Features:
- For Use With: Steam Trap: H, H-Vertical, E-Vertical,VH,HS,8,R30,R30-Vertical
- Material: Stainless Steel
- Fits Brand: Sarco, Erwel
Key Features:
- For Use With: Steam Trap: 12,12C,120,T120,122A,122S,T122,122G,132,1253,3632,3045,M12,M122,M132,H12,H13,H120,H122,656,657,B410,B420,M41,M42,T45,48A
- Material: Stainless Steel
- Item: Steam Trap Cage Unit
Key Features:
- Finish: Dark Blue Painted
- Overall Length: 13"
- SAE or Metric: SAE
Key Features:
- Item: Steam Separator
- Max. Temp.: 430 Degrees F
- Body Material: Ductile Iron
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 150 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 150 psi
Key Features:
- Item: Wire Cage
- Color: White
- Material: Coated Steel Wire
Key Features:
- Item: Steam Separator
- Max. Temp.: 430 Degrees F
- Body Material: Ductile Iron
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 15 psi
Key Features:
- Item: Steam Separator
- Max. Temp.: 430 Degrees F
- Body Material: Ductile Iron
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 600 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1 in
- Max. Operating PSI: 125 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1 in
- Max. Operating PSI: 250 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 125 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 600 psi