Carbide Tipped Hole Saw
We have the carbide tipped hole saw you need to get the job done right.
Shop Carbide Tipped Hole Saw results
(Showing 1 - 15)
Relevance
Mfr # SM22
Key Features:
- Saw Dia.: 7/8"
- Item: Carbide Tipped Hole Saw,7/8",22mm
- Package Quantity: 1
Mfr # CT200
Key Features:
- Primary Saw Application: Wood, PVC, Fiberglass
- Tooth Material: Tungsten Carbide Tipped
- Application: Use in Mains and Battery Operated Tools
Mfr # SM29
Key Features:
- Saw Dia.: 1-1/8"
- Item: Carbide Tipped Hole Saw,1.1/8",29mm
- Package Quantity: 1
Mfr # CTH2750
Key Features:
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 1"
- Shank Size: 1/2"
Mfr # 49-56-9607
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material: Bi-Metal
Mfr # 49-56-9611
Key Features:
- Promotion Restriction: Not eligible for promotion
- Arbor Design: Not Included
- Thread Size: 1/2"-20
Mfr # 31852
Key Features:
- Application: Cut Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Shank Size: 3/8" (1 cm)
- Saw Dia.: 7/8" (2.2 cm)
Mfr # 31872
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Includes: Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
- Item: 4-Piece Carbide Hole Cutter Set
Mfr # DCH0118-G
Key Features:
- Primary Saw Application: Wood, Metal and Steel
- Tooth Material: High Speed Steel
- Application: Hand Held or Fixed Drills
Mfr # MHS44
Key Features:
- Tooth Material: Bi-Metal
- Application: Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth: 1 7/8 in
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 56JK84
Key Features:
- Item: Coated Gloves
- Glove Size: L
- Color: Gray/Black
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 36-314
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 49-57-8609
Key Features:
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 3/16 in