Cart Brake
We have the cart brake you need to get the job done right.
Shop Cart Brake results
(Showing 1 - 15)
Relevance
Mfr # 16V374
Key Features:
- For Wheel Dia.: 8 in
- Floor Lock Retracted Height: 8 3/4 in
- Floor Lock Extended Height: 9 13/16 in
Mfr # 05089
Key Features:
- Specific Gravity: 1.06
- Container Type: Aerosol Spray Can
- Boiling Point (F): Greater Than 212 Degrees F
Mfr # 05050
Key Features:
- Flammable/Non Flammable: Flammable
- Chlorinated/Non Chlorinated: Non-Chlorinated
- Freezing Point: -138.5 Degrees F
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # 05084
Key Features:
- Boiling Point (F): 212 Degrees F
- Freezing Point: 32 Degrees F
- Freezing Point (F): 32 Degrees F
Mfr # AST78619
Key Features:
- Package Quantity: 1
Mfr # 13W876
Key Features:
- Item: Sheet Metal Brake
- Bending Length (In.): 48.25 in
- Capacity of Mild Steel (Gauge): 16
Mfr # 681047
Key Features:
- Size: 11 oz.
- Color: Clear
- Container Type: Aerosol Spray Can
Mfr # 12G598
Key Features:
- Item: Sheet Metal Brake
- Bending Length (In.): 24 in
- Capacity of Mild Steel (Gauge): 20
Mfr # 05085
Key Features:
- Cleaner Container Size: 1 gal
- Specific Gravity: 0.78
- Application: ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
Mfr # 1049715
Key Features:
- Item: Brake Cleaner/Degreaser,14 oz.,PK12
- Container Type: Aerosol Spray Can
- Chlorinated/Non Chlorinated: Non-Chlorinated
Mfr # M715
Key Features:
- Net Weight: 14 oz
- Cleaner Container Size: 14 oz
- Boiling Point: -109.3 Degrees F
Mfr # 65861
Key Features:
- Item: Wheel Brake
- For Use With: Wheelchairs
- Fits Brand: Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical