Caster Bracket
We make finding a caster bracket fast and simple every time!
Shop Caster Bracket results
(Showing 1 - 15)
Relevance
Key Features:
- Load Rating: lb
- Material: Steel
- Overall Height: 1 1/4 in
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Key Features:
- Load Rating: 75 lb
- Material: Plastic
- Overall Height: 1 3/4 in
Key Features:
- Load Rating: 75 lb
- Material: Plastic
- Overall Height: 1 3/4 in
Key Features:
- Item: Clamp, Loop Strap
- Clamp Material: Steel
- Cable Clamping Dia.: 1/4 in
Key Features:
- Container Size: 11 lb
- AWS Classification: ER70S-6
- Item: Mig Welding Wire
Key Features:
- Item: 90 Degree Elbow
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Key Features:
- Item: Lock Nut
- Thread Size: 3/8"-16
- Hex Type: Flange Hex
Key Features:
- Snap Opening: 5/16 in
- Eye Inside Dia.: 3/8 in
- Material: Steel
Key Features:
- Material: Aluminum, Neoprene Rubber, Stainless Steel
- Max. Diameter: 0.54 in
- Nominal Size: 1/2 in
Key Features:
- Item: Threaded Stem Caster
- Caster Stem Type: Threaded
- Tread Shape: Standard
Key Features:
- Item: Caster Socket
- Fits Brand: Vollrath
- Package Quantity: 1
Key Features:
- Item: General Purpose Threaded Stem Caster
- Caster Stem Type: Threaded
- Tread Shape: Standard
Key Features:
- Caster Brake Included: Yes
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Swivel
Key Features:
- Material: Steel
- Overall Height: 10 1/8 in
- Caster Size: 2 in