Chuck Collet
Count on great prices, fast shipping and friendly service every time you order a chuck collet from Zoro.
Shop Chuck Collet results
(Showing 1 - 15)
Relevance
Mfr # ER16-750-7H
Key Features:
- Item: Collet Chuck
- Overall Length: 7 in
- Collet Series: ER16
Mfr # 82801
Key Features:
- Item: Tapping Adapter
- Overall Length: 3 in
- Features: Auto Locking Feature Allows for Safe Removal of Tap Adapter;Spring Loaded Cap Allows for Quick-Release of Large Tap Adapter
Mfr # ER16
Key Features:
- Item: Insert Bearing
- Bore Dia.: 0.875"
- Width (In.): 47/64 in
Mfr # 763803-0
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Profile Router Bit
- Package Quantity: 1
Mfr # 3095001
Key Features:
- Item: Tapping Adapter
- Includes: 2 Adjustable Tap Sockets with 3/8" Acceptance and Tap Range from #6 to 1/2"
- Type: Adjustable, Socket
Mfr # 3882
Key Features:
- Item: Tap and Die Set
- Tap Material: High Speed Steel
- Tap Finish: Bright (Uncoated)
Mfr # ER-16
Key Features:
- Item: Insert Bearing
- Bore Dia.: 1 in
- Bearing Material: Black Oxide
Mfr # ER16-0250
Key Features:
- Item: Collet
- Collet Series: ER16
- Range: 0.211" to 0.250"
Mfr # 04216-1/8
Key Features:
- Item: Collet
- Collet Series: ER16
- Range: 0.086" to 0.125"
Mfr # 92602089010
Key Features:
- Item: Tapping Head
- Size: 0.750"
- Overall Length: 62.00mm
Mfr # 13N23
Key Features:
- Item: Collet
- For Use With: Torch# 20, Torch# 25, Torch# 9
- Diameter: 3/32 in
Mfr # 4485
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Quick Change Collet Nut Set
- Package Quantity: 1
Mfr # CN1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Collet Set
- Collet Series: XBits(R), Xcores, Zip(R)Bits
Mfr # 48-66-0975
Key Features:
- Promotion Restriction: Not eligible for promotion
- For Use With: 5194 and 5196, Mfr. No. 5192
- Item: Die Grinder Collet