Clevis Hanger
We have the clevis hanger you need to get the job done right.
Shop Clevis Hanger results
(Showing 1 - 15)
Relevance
Mfr # PFM2251150
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Vertical Rod Hanger
- Mount Type: Vertical
Mfr # 0500173125
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: Plain
Mfr # 0500173083
Key Features:
- Rod Size: 1/2 in
- Length (In.): 6 1/2 in
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # 0500173067
Key Features:
- Item: Clevis Hanger
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 0500359500
Key Features:
- Max. Load (Lb.): 610 lb
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Length (In.): 2 11/16 in
Mfr # 0500359609
Key Features:
- Metal Detectable: Yes
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Mfr # 0500250139
Key Features:
- Material: Steel
- Rod Size: 3/4 in
- Max. Load (Lb.): 2,000 lb
Mfr # 0560005977
Key Features:
- Rod Size: 3/8 in
- Material: Steel
- Standards: WW-H-171-E, Type 12
Mfr # 0500173133
Key Features:
- Pipe Size (In.): 8 in
- Type: Adjustable
- Finish: Plain
Mfr # 0500359583
Key Features:
- Finish: zinc plated
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Pipe Size (In.): 2 1/2 in
Mfr # 0500359567
Key Features:
- Max. Load (Lb.): 730 lb
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: zinc plated
Mfr # 0560006017
Key Features:
- Material: Steel
- Type: Light Duty, Adjustable
- Standards: WW-H-171-E, Type 12
Mfr # 0500173406
Key Features:
- Item: Clevis Hanger
- Material: Steel
- Pipe Size: 2-1/2 to 6 in
Mfr # 0560299901
Key Features:
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 350 lb
- Standards: WW-H-171-E, Type 12