Dahl Valve
Our endless aisle includes a dahl valve and so much more!
Shop Dahl Valve results
(Showing 1 - 18)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Gasket Kit
- Includes: 9 Gaskets
- Material: Nylon
Key Features:
- Filter Design: Cartridge
- Length: 4 5/8 in
- Outside Dia.: 6 1/16 in
Key Features:
- Package Quantity: 1
Key Features:
- Filter Design: Cartridge
- Length: 4 5/8 in
- Outside Dia.: 6 1/16 in
Key Features:
- Filter Design: Cartridge
- Length: 4 5/8 in
- Outside Dia.: 6 1/16 in
Key Features:
- Tape Color: Tan
- Tape Width: 24 mm
- Tape Length: 55 m
Key Features:
- Tape Color: Tan
- Tape Width: 1 in
- Tape Length: 120 yd
Key Features:
- Tape Color: Tan
- Tape Width: 48 mm
- Tape Length: 55 m
Key Features:
- Bristle Material: Polypropylene
- Item: Precision Angle Broom - 11inx53in
- Basic Bristle Material: Polypropylene
Key Features:
- Jaw Width: 1"
- Material: Cast Zinc
- Duty Rating: Light Duty
Key Features:
- Fit Testing Protocol: Banana Oil
- Item: Fit Check Ampules
- Includes: Time Use Ampules
Key Features:
- Item: Chalk Line
- Type: Plumb Bob Only
- Overall Height: 1"
Key Features:
- Item: Packaging Tape
- Tape Backing Material: Polypropylene
- Tape Adhesive: Acrylic
Key Features:
- Actual Height: 19 3/4 in
- Actual Width: 24 1/4 in
- Air Filter Capacity: High Capacity
Key Features:
- Shape: Roll
- Material: Adhesive: Solvent Free Rubber; Backing: Crepe Paper
- Tensile Strength: 19 lb./in.
Key Features:
- Item: Replacement Motor
- Description/Special Features: 208 to 277V AC
- For Use With: SD-CT
Key Features:
- Tape Color: Tan
- Tape Width: 1"
- Tape Length: 60 yds.