Deburrer bit 1/4" hex
Deburrer bit 1/4" hex
Carbide Bit, Ns 021797
Carbide Bit, Ns 021797
Burr Set, Carbide Double Cut, 8 pcs.
Burr Set, Carbide Double Cut, 8 pcs.
Individual, Hammer Drill Bit Set, Shank Shape Round, Drill Bit Size 1/8 in to 5/16 in, Drill Bit Sizes Included 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, Number of Pieces 5, Number of Cutter Heads 2, Impact Rated No
Individual, Hammer Drill Bit Set, Shank Shape Round, Drill Bit Size 1/8 in to 5/16 in, Drill Bit Sizes Included 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, Number of Pieces 5, Number of Cutter Heads 2, Impact Rated No
Set, Masonry Drill Bit, Shank Shape Round, Shank Size 1/8 in, Drill Bit Size 1/8 in, Drilling Length 3 in, Overall Length 4 1/2 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated Yes, For Use With - Drills Hammer Drill, Regular Drill
Set, Masonry Drill Bit, Shank Shape Round, Shank Size 1/8 in, Drill Bit Size 1/8 in, Drilling Length 3 in, Overall Length 4 1/2 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated Yes, For Use With - Drills Hammer Drill, Regular Drill
1Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry.Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry. Features: Alternate diamon pattern, Fast removal, Fine finish, Long life, Maximum performance, Perfect balance. For use on: Stainless steel, Steel.
1Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry.Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry. Features: Alternate diamon pattern, Fast removal, Fine finish, Long life, Maximum performance, Perfect balance. For use on: Stainless steel, Steel.
Carbide Burrs Set, Titanium Nitride (TiN) Coated Carbide, Includes (30) Carbide Burrs, For Use With Metalwork, Tool Making, Engineering, Model Engineering, Wood Carving, Jewellery Making, Welding, Chamferring, Casting, Deburring, Grinding, Cylinder Head Porting and Sculpting
Carbide Burrs Set, Titanium Nitride (TiN) Coated Carbide, Includes (30) Carbide Burrs, For Use With Metalwork, Tool Making, Engineering, Model Engineering, Wood Carving, Jewellery Making, Welding, Chamferring, Casting, Deburring, Grinding, Cylinder Head Porting and Sculpting
Aluminum Housing Inline Die Grinder
Aluminum Housing Inline Die Grinder
Carbide Burr Set, 1/8 In. Shanks, 12pcs.
Carbide Burr Set, 1/8 In. Shanks, 12pcs.
Double Cut Carbide Burr Set, 4.5 In., 5 pcs.
Double Cut Carbide Burr Set, 4.5 In., 5 pcs.
Adhesive Removers, Cleaner Container Type Pump Bottle, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 16 oz, Chemical Series No Series, Primary Chemical None, Net Weight 16 oz, Color Yellow, Fragrance Unscented, Contains D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet, Flash Point 186 Degrees F, Recommended Dilution Ready to Use, RTU Yield per Container 16 oz, VOC Content 4 Percent
Adhesive Removers, Cleaner Container Type Pump Bottle, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 16 oz, Chemical Series No Series, Primary Chemical None, Net Weight 16 oz, Color Yellow, Fragrance Unscented, Contains D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet, Flash Point 186 Degrees F, Recommended Dilution Ready to Use, RTU Yield per Container 16 oz, VOC Content 4 Percent
Carbide Bur Set, Double Cut, Cylindrical, Cylindrical, Cylindrical Radius End, Cylindrical Ball Nose, Oval, Round Nose Tree, Round Nose Tree, Taper Radius End, Shank Dia. 1/4 in, Number of Pieces 8, Trade Number SA1, SA3, SC1, SC3, SE1, SF1, SF3, SL3, Abrading Application Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning, Coating Bright (Uncoated), End Type Flat End, Radius End, Oval, Round Nose, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
Carbide Bur Set, Double Cut, Cylindrical, Cylindrical, Cylindrical Radius End, Cylindrical Ball Nose, Oval, Round Nose Tree, Round Nose Tree, Taper Radius End, Shank Dia. 1/4 in, Number of Pieces 8, Trade Number SA1, SA3, SC1, SC3, SE1, SF1, SF3, SL3, Abrading Application Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning, Coating Bright (Uncoated), End Type Flat End, Radius End, Oval, Round Nose, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools