Engine Lathe
We have the engine lathe you need to get the job done right.
Shop Engine Lathe results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Bench Engine Lathe,9"x20"
- Package Quantity: 1
Key Features:
- Item: Lathe
- Overall Length: 97 in
- Compound Travel (In.): 5-1/8
Key Features:
- Item: Bench,Combo Engine Lathe/Mill,9"x20"
- Package Quantity: 1
Key Features:
- Item: Lathe
- Number of Spindle Speeds: 8
- Distance Between Centers (In.): 40
Key Features:
- Item: Lathe
- Swing Over Bed (In.): 12
- Thread Range (mm): 0.4-7
Key Features:
- Item: Bench Combination Engine Lathe and Mill
- Package Quantity: 1
Key Features:
- Item: Lathe
- Longitudinal Feed Rates: 0.002 to 0.067
- Includes: (2) 5MT Dead Centers, 4 Jaw Chuck, 4-Way Tool Post, Chuck, Digital Readout, DRO, Follower Rest, Inch, Metric Gears for Threading, Splash Guard, Steady Rest, Tool Post Safety Guard, Work Light
Key Features:
- Item: Bench Lathe,115V,1ph,10"x21"
- Package Quantity: 1
Key Features:
- Item: Lathe
- Tailstock Taper: MT3
- Features: One of the Most Popular Jet Lathes Now Comes with an Enclosed Gear Boxenclosed Gearbox Design Provides Smooth, Quiet Operation. Fast, Easy Speed Changeshardened and Ground Gears are Featured in the Headstock and Gearboxd1-4 Spindle is Precision Ground for Accuracy and Supported by High Quality Tapered Roller Bearingsheadstock is Contantly Oiled During Operationgear Box Gives Wide Inch Threading and Feed Capabilities with No Gear Changesv-Way Bed Design is Induction Hardened and Groundgap Bed Section Provided for Larger Diameter Workindependent Leadscrew and Feed Rodwith Collet Closer
Key Features:
- Item: Bench Lathe,115V,1ph,8"x12"
- Package Quantity: 1
Key Features:
- Item: Lathe
- Includes: Miter Gauge Assembly. Workstop Assembly. Lock Knobs. 12 in Abrasvie Disc. 6X48 in Abrasive Belt.
- Features: Two precision-ground cast iron tables have positive stops at 90 Degrees and 45 Degrees for sanding flat pieces or mitered angles; allows belt sander to be used vertically, horizontally or anywhere in-between. Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during use. Graphite covered steel platen runs cooler increasing machine and belt life. Specially designed belt guard allows full use of the 6 in belt width and lengthDrive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage. Tracking adjustment knob with quick-lock handle keeps belt on track during use. Quick-release belt tension lever makes belt changes fast and easy. Quick-lock dust cover allows fast disc changes. Single 4 in dust port on the back of the base collects dust effectively from both the belt and disc. Powerful 1-1/2HP motor easily handles the toughest sanding operations. Built-in handles for easier portability. One-piece formed steel heavy-duty closed stand with built-in casters provides solid support and portabilityIntegrated locking wheels for easy mobility.
Key Features:
- Item: Lathe
- Number of Threads (In.): 60
- Cross Travel (In.): 12
Key Features:
- Item: Lathe
- Motor HP: 1
- Phase: Single
Key Features:
- Item: Lathe
- Primary Application: Metal Turning
- Motor HP: 1
Key Features:
- Item: Lathe
- Primary Application: Metal Turning
- Motor HP: 7/8