Evaporative Cooler
Our endless aisle includes an evaporative cooler and so much more!
Shop Evaporative Cooler results
(Showing 1 - 15)
Relevance
Mfr # VKWO36-B
Key Features:
- Item: Standard-Duty Industrial Fan
- Blade Diameter: 36"
- Oscillation: Oscillating
Mfr # PARCTLJ23000
Key Features:
- Package Quantity: 1
Mfr # 7K587
Key Features:
- Air Flow: 21,000 cfm
- Voltage: 208-230/460
- Item: Ducted Evaporative Cooler with Motor
Mfr # CO610PM
Key Features:
- Package Quantity: 1
Mfr # E-400-3601
Key Features:
- Air Flow: 6,400/9,700 cfm
- Blade Diameter: 36 in
- Voltage: 120V AC
Mfr # 4RNP4
Key Features:
- Air Flow: 4,800 cfm
- Voltage: 115
- Operating Weight: 262.4 lb
Mfr # 4RNP3
Key Features:
- Air Flow: 6,800 cfm
- Voltage: 115
- Pump Voltage: 115
Mfr # N31D
Key Features:
- Air Flow: 3,000 cfm
- Voltage: 115
- Discharge: Down
Mfr # N55/65S
Key Features:
- Air Flow: 5,500 to 6,500 cfm
- Voltage: 115
- Operating Weight: 357 lb
Mfr # 4524443
Key Features:
- Package Quantity: 1
Mfr # SVB2054V1
Key Features:
- Motor Sub Application: Evaporator Cooler
- HP: 1/2, 1/6
- RPM Range: 1,701-1,800
Mfr # M150
Key Features:
- Air Flow: 3,100 cfm
- Blade Diameter: 17 in
- Color: Gray
Mfr # SV2104HV2
Key Features:
- Motor Sub Application: Evaporator Cooler
- HP: 1 1/3
- RPM Range: 1,701-1,800
Mfr # 4RNP2
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 3,800 cfm
- Voltage: 115
Mfr # M250
Key Features:
- Air Flow: 5,300 cfm
- Blade Diameter: 19 in
- Water Connection: 3/4 in GHT