Fiber Tape
If you need a fiber tape we have them at everyday low prices.
Shop Fiber Tape results
(Showing 1 - 15)
Relevance
Mfr # UFS7300
Key Features:
- Item: Tapes
- Tape Backing Material: Kraft/Glass Fiber
- Tape Thickness: 5 mil
Mfr # BD1
Key Features:
- Tape Color: White
- Tape Width: 0.25"
- Tape Length: 180"
Mfr # CTP-002-032
Key Features:
- Material: High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Thickness: 1/8 in
- Width: 2 in
Mfr # CTP-001-008
Key Features:
- Features: Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Material: High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Length: 100 feet
Mfr # 77922770663
Key Features:
- Package Quantity: 1
Mfr # GS 501
Key Features:
- Item: Strapping Tape
- Tape Backing Material: Polypropylene
- Reinforced Tape: Yes
Mfr # BD1...20
Key Features:
- Tape Color: Blue
- Tape Width: 0.24"
- Tape Length: 2000"
Mfr # UNV2163
Key Features:
- Item: Gummed Kraft Sealing Tape
- Tape Backing Material: Kraft
- Tape Thickness: 5.3 mil
Mfr # WP 100
Key Features:
- Item: Water-Activated Packaging Tape
- Tape Backing Material: Kraft Paper, Fiberglass
- Tape Adhesive: Water-Activated
Mfr # BD1
Key Features:
- Item: Nai Driver
- Length (In.): 8.2
- Application: The GreatNeck Magnetic Brad and Nail Driver gets the job done without marring surfaces. Ideal for working in tight corners and hard-to-reach spaces, the magnetic head holds the nail firm while downward pressure on an ergonomic solid wood handle easily inserts the nail. The driver is chrome plated to resist rust. A metal ferrule is set firmly into the handle for durability.
Mfr # UFS2800
Key Features:
- Item: Tapes
- Tape Backing Material: Kraft
- Tape Thickness: 5.3 mil
Mfr # 15C766
Key Features:
- Item: Water-Activated Packaging Tape
- Tape Backing Material: Kraft Paper
- Tape Adhesive: Water-Activated
Mfr # K57266G
Key Features:
- Item: Water-Activated Packaging Tape
- Tape Backing Material: Kraft Paper
- Tape Adhesive: Chemically Grafted Starch Based Copolymer, Designated as S3911
Mfr # 36536
Key Features:
- Item: Anti-Seize Tape
- Material: Ceramic Filled with PTFE
- Application: Specifically for Anti Seize Applications Typical to Food Industry, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Mfr # 20PJ17
Key Features:
- Tape Color: Tan
- Tape Width: 3 in
- Tape Length: 60 yd