Filter Box
Our endless aisle includes a filter box and so much more!
Shop Filter Box results
(Showing 1 - 15)
Relevance
Mfr # 6" Air Filter Box with Mat
Key Features:
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Standards: Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Fits Duct Dia.: 6"
Mfr # 10" Air Filter Box with Mat
Key Features:
- Standards: N/A
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Fits Duct Dia.: 10"
Mfr # 9500-34
Key Features:
- Item: Filter Box Assembly
- Length: 24 in
- Construction: Galvanized Steel
Mfr # 12" Air Filter Box with Mat
Key Features:
- Standards: N/A
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Fits Duct Dia.: 12"
Mfr # 8" Air Filter Box with Mat
Key Features:
- Standards: Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Fits Duct Dia.: 8"
Mfr # 4" Air Filter Box with Mat
Key Features:
- Standards: N/A
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Width: 7.8"
Mfr # FH24-8-14
Key Features:
- Item: In-Line Hepa Air Filter Holder
- Gauge Included: No
- Package Quantity: 1
Mfr # EFR01
Key Features:
- Item: Residential Gas Furnace Filter Rack
- Width (In.): 25 in
- Function: External Filter Rack for Return Air Filtration
Mfr # RXHF-21
Key Features:
- Item: External Filter Rack 21"
- Package Quantity: 1
Mfr # S1-1BR0521
Key Features:
- Item: Bottom Filter Rack
- Fits Brand: York
- Package Quantity: 1
Mfr # F207A
Key Features:
- Item: Filter Rack
- Filter Height (In.): 14 1/8 in
- Filter Width (In.): 16 5/8 in
Mfr # F212A
Key Features:
- Item: Filter Rack
- Dimension S (In.): 2 in
- Filter Height (In.): 21 3/4 in
Mfr # F209A
Key Features:
- Item: Filter Rack
- Filter Factor: 0.055
- Max. Ambient Temp. (F): 140 Degrees F