Flex Screwdriver
We have the flex screwdriver you need to get the job done right.
Shop Flex Screwdriver results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 11"
- Shank Size: 1/4"
- Drive Size: 1/4 in
Key Features:
- Material: Steel
- Includes: 1/4 in Magnetic Quick Disconnect for Impact/Power Bits, Phillips #0, #1, #2, #4-5, Slotted #8-10, Star T15, Square Recess R1, R2 , Sockets 3/16, 1/4, 9/32, 5/16,11/32, 3/8, 7/16, 15/32 and 1/2 in, Flexible Extension 10-1/2 in
- Features: 1/4" Drive
Key Features:
- Overall Length: 7-1/2"
- Shank Size: 1/4"
- Drive Size: 1/4 in
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Key Features:
- Overall Length: 11"
- Shank Size: 1/4"
- Drive Size: 1/4 in
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: SAE
- Finish: Full Polish Chrome
Key Features:
- Package Quantity: 1
Key Features:
- Number of Pieces: 5
- Material: Alloy steel
- Overall Length: 4-1/2", 5", 5-1/2", 4-1/4", 5-1/4"
Key Features:
- Item: Quick Dr Flex Extensions W/Lock Set Scrw
- Package Quantity: 1
Key Features:
- Length: 54"
- Cutting Edge: Mfr. No. 53715 Flex Bit Placement Tool, Mfr. No. 53718 Flex Drill Bit, Mfr. No. KPS050 Pulling Grip
- Item: Flexible Drill Bit Kit
Key Features:
- SAE or Metric: SAE
- Drive Size: 3/8", 1/4"
- Material: Steel
Key Features:
- Length: 54"
- Item: Flexible Auger Bit
- Overall Length: 54 in
Key Features:
- Drive Size: 1/4 in
- Shank Size: 1/4"
- Overall Length: 11"
Key Features:
- Overall Length: 11" (27.9 cm)
- Item: Flex Bit Placement Tool
- Application: Position Flexible Drill Bits Horizontally or Vertically Within a Wall
Key Features:
- Package Quantity: 1