Fume Cube Single Arm
We make finding a fume cube single arm fast and simple every time!
Shop Fume Cube Single Arm results
(Showing 1 - 15)
Relevance
Mfr # 202271
Key Features:
- Item: Labrynth Pre-Filter F8/F9,Used w/,PK2
- Package Quantity: 2
Mfr # 202260
Key Features:
- Item: Pad Pre-Filter F5,Used,w/200/401,PK4
- Package Quantity: 4
Mfr # 0LX1511D
Key Features:
- Item: Portable Fume Extraction Unit,120V,1000
- Package Quantity: 1
Mfr # 113505
Key Features:
- Item: Main Filter,HEPA Chemical,Used,w/200,
- Package Quantity: 1
Mfr # 1825-0-G/10P
Key Features:
- Item: Banana Plug with Safety Shield
- Color: Black
- Length: 1.55"
Mfr # 2HNT7
Key Features:
- Item: Industrial Air Cleaner
- Air Flow (CFM): 230
- MERV: 17
Mfr # 300595
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Portable Fume Extractor
- Air Flow (CFM): 132
Mfr # 2HNT3
Key Features:
- Item: Industrial Air Cleaner
- Air Flow (CFM): 1100/900/680
- MERV: 14
Mfr # K3972-3
Key Features:
- Item: Fume Extractor
- Air Flow (CFM): 95
- Input Voltage: 120V AC
Mfr # FA400-04
Key Features:
- Item: Benchtop Soldering Fume Absorber
- Number of Inlets: 1
- Input Voltage: 120V AC
Mfr # K1653-4
Key Features:
- Item: Portable Fume Extractor
- Air Flow (CFM): 735
- Input Voltage: 120V AC
Mfr # 1269
Key Features:
- Item: BNC Adapter
- Body Material: Nickel Plated Brass
- Adapter Type: Female to Double Banana Plug
Mfr # 1825-2-G/10P
Key Features:
- Item: Banana Plug
- Color: Red
- Length: 1 1/2 in
Mfr # 200A HS3000A1
Key Features:
- Item: Fume Extractor
- Filter Type: HEPA Filter
- Filter Efficiency: 99.99 %