Current Sensing Relay, 0.25A, 30VAC/DC

  • Mfr # RIBXKTF

  • Zoro # G5174845


product price:  $27.69
/ea

Key Features

Input or Control Voltage
30V AC/DC
AC Contact Rating - Relay
0.40A @ 30V
DC Contact Rating - Relay
0.40A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBXKTF
Zoro #
G5174845
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Relay
1.5 in
Body Width - Relay
1.46 in
Body Height - Relay
1.5 in
Body Depth - Relay
2.05 in
Body Width
1.46 in
Overall Depth
1.5 in
Body Depth
2.05 in
Body Height
1.5 in
Sensing Hole Diameter
0.5 in

Details

Item
Current Sensor Relay
Input or Control Voltage
30V AC/DC
AC Contact Rating - Relay
0.40A @ 30V
DC Contact Rating - Relay
0.40A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
0.25 to 150.00A
Trip Point
0.25 A
Trip Delay
1 sec
Core Type - Relay
Solid
Status Indicator
No Indicator
Sensor Opening
0.50 in
Max. Inrush Current
4.0 A
Input Voltage
30V AC/DC
Core Type
Solid
Type of Output
Solid State
Item - Relay
Current Sensing Relay
Contact Amps
0.40A
Contact Form
SPST-NO
Electrical Connection
Terminal Strip
Mounting
Tab
Type
Solid Core
Number of Pins
2
Current Rating
0.4 A
Adjustment Method
Switch
Maximum Switching Voltage
30V AC/DC
Contact Rating (DC)
0.4 A @ 30V
Contact Rating (AC)
0.4 A @ 30V
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Mounting Style
Surface
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-30 Degrees F
Monitored Parameters
Overcurrent, Undercurrent
For Use With
Sensors
Includes
Removable Mounting Tab
Trip Point Type
Fixed
Wire Gauge
14 AWG, 22 AWG
Max Sense Voltage
600 Vac
Humidity Range
5 to 95% (noncondensing)
Switching Voltage Range
30 Vac/dc
Sensing Range
.25-150 Amp
Sensor Contact Termination
Terminal Strip, Accepts #14-22 AWG Wire
Maximum Switching Current
.4 Amps Max
Sensor Contact Type
Solid State Switch SPST
Sensor Contact Output
Current below threshold: Open ; Current above threshold: Closed
Operating Temperature
-30 to 140° F
Series
RIBXK Series
Threshold
Fixed, .25 Amp
Mounting/Installation
Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
Approvals
UL Listed, C-UL, CE, RoH, UL916, S (All models), UL864

Description

Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.4 A @ 30V, Contact Rating (DC) 0.4 A @ 30V, Core Type Solid, Current Rating 0.4 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.25 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.5 in, Status Indicator No Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.05 in, Body Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.