Galvanized Steel Roll
We make finding a galvanized steel roll fast and simple every time!
Shop Galvanized Steel Roll results
(Showing 1 - 15)
Relevance
Mfr # 4UGK2
Key Features:
- Alloy Type: 304
- Width: 12 in
- Typical Tensile Strength (PSI): 75,000 psi
Mfr # 4UGK3
Key Features:
- Alloy Type: 304
- Width: 24 in
- Typical Tensile Strength (PSI): 75,000 psi
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 389005
Key Features:
- Material: Non Metallic
- Item: Tube And Pipe Clamp
- Max. Load (Lb.): 48 lb
Mfr # 6030
Key Features:
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.002 in
Mfr # TCA-104-121
Key Features:
- Item: Bayonet Adapter
- Plug or Connector Type: 1/8-27 NPT
- Material: Nickel Plated Steel
Mfr # 4UGK7
Key Features:
- Alloy Type: 304
- Width: 24 in
- Typical Tensile Strength (PSI): 75,000 psi
Mfr # WWGCLPZBP056
Key Features:
- Pin Item: Clevis Pin
- System of Measurement: Inch
- Clevis Pin Type: Pin
Mfr # 0169 00 05 00
Key Features:
- Thread Size: 3/8 in x 1/4 in
- For Tubing O.D.: 16.5 mm, 25 mm, 40 mm
- Item: Threaded Rod Adapter
Mfr # 22390
Key Features:
- Item - Shim Stock: Shim Stock Roll
- Shim Material: Stainless Steel
- Grade: 302
Mfr # 4UGN1
Key Features:
- Alloy Type: 321
- Width: 24 in
- Typical Tensile Strength (PSI): 75,000 psi
Mfr # HU-0437USSHZYBAGGR
Key Features:
- CAD Available: Yes
- Item: Flat Washer
- Material: Steel
Mfr # 4UGK5
Key Features:
- Alloy Type: 304
- Width: 24 in
- Typical Tensile Strength (PSI): 75,000 psi
Mfr # 22320
Key Features:
- Item - Shim Stock: Shim Stock Roll
- Shim Material: Stainless Steel
- Grade: 302
Mfr # 53RH52
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 11
- Color: Silver